Buy more than* S$200* and get FREE SHIPPING

  • Handy Bundler PRO Spare Clip

Handy Bundler PRO Spare Clip P45C-200B

5.00 (2)
Item.#
05846145
Mfr.#
P45C-200B
Package Qty.
1Pack(200PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Belt Width (mm)
4.5
Material
Polyacetal resin
Weight (g)
55
Color
Black
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Wiring bundle of maritime transport equipment
5
From Japan
On 2016-09-29 16:56:53
I was worried about durability because it is used in an environment with bad conditions, but it was judged that it was no problem after two to three years passed since the first use
This review is about item#5846145.
Reconstruction of store fixtures
5
From Japan
On 2014-10-23 13:23:16
There is no waste in the band part, I use it very effectively.
This review is about item#05846136.