Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Amazing Tape
  • Amazing Tape
  • Amazing Tape

Amazing Tape MC18W-35(V)

4.50 (2)
Item.#
05846154
Mfr.#
MC18W-35(V)
Package Qty.
1Set
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Length (m)
35
Type
Fushigi tape unit
Material
OPP-0.03t film
TGK Product Number
742-55-91-01
Tape Width (mm)
18
Color
White
Set Contents
Dispenser x 1 18 mm x 35 m tape x 1
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Accessory arrangement
5
From Japan
On 2014-11-10 21:19:39
As it is the product name, it is really a "mysterious" tape! This tape which can be easily tightly adhered and easily removed can not be used for places which should not be easily removed, but it is really convenient for putting stationery and accessories in bundle. If you increase the difficulty, the price is still high. I expect that this will be improved if the sales volume increases from now on.
This review is about item#05846154.
Used for bundling work by temporary fixation etc.
4
From Japan
On 2013-09-18 01:48:05
For ordinary tapes, it is convenient when bundling things that glue sticks and gets troubled. It is exactly a mysterious tape. The only thing I was concerned with was that the tape cutter was somewhat difficult to use and I thought that tape was difficult to draw out a bit.
This review is about item#05846154.