Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Spare Tape

Spare Tape MC18W-35

5.00 (2)
Item.#
05846163
Mfr.#
MC18W-35
Package Qty.
1Roll
Ship pack of
1
5.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Length (m)
35
Type
Replacement tape
Color
White
Material
OPP-0.03t film
Tape Width (mm)
18
Weight (g)
37
Thickness (mm)
0.03
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2016-01-12 15:48:11
I was surprised. I like to tape each other stick to not stick to the paper.
This review is about item#05846163.
Packing work
5
From Japan
On 2014-03-15 12:56:57
very good.
This review is about item#05846163.