Buy more than* S$200* and get FREE SHIPPING

  • Measuring Tape

Measuring Tape SFL19-55BL

4.00 (1)
Item.#
05846337
Mfr.#
SFL19-55BL
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Attachable Belt Sizes (mm)
Width: 60 course Thickness: 4.5 within
Product Weight (g)
260
Scale Specification
Meter scale
Tape Width (mm)
19
TRUSCO Part Number
292-0492
Materials (tape)
SK85 (old SK5)
JIS Standard
Grade 1
Material (case)
ABS resin
Length (m)
5.5
Specification
455mm pitch mark with strap 0 point correction adjustable nail with nail stopper with shock absorber
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Building site
4
From Japan
On 2013-04-11 17:40:22
◎ In the point that it can be fixed to the belt ◎ I did not know until opening but △ that it was not possible to fix to the belt like a normal scale only with the scale main body because the fixture corresponding to the special buckle is attached to the main body : It is like a hook by bending a metal plate)
This review is about item#05846337.