Buy more than* S$200* and get FREE SHIPPING

  • Measuring Tape

Measuring Tape SFL25-55BL

4.50 (2)
Package Qty.
Ship pack of
37.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Materials (tape)
SK85 (old SK5)
Tape Width (mm)
JIS Standard
1st class
Length (m)
Attachable Belt Sizes (mm)
Width : within 60 Thickness: 4.5 within
Material (case)
ABS resin
Product Weight (g)
Scale Specification
Meter scale
TRUSCO Part Number
455mm pitch mark with strap 0 point correction adjustable nail with nail stopper with shock absorber
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Measure length
From Japan
On 2017-06-12 10:28:24
Cef Convey series, it is convenient to use other once you can use this once. Convenient because the holder can be attached to the working belt without getting in the way. Since the convex of 5 m or more is large, it gets in the way even if it is in your pocket and often falls out of your work clothes pocket. However, it is obstructive not to mention rugged items with slip prevention. However, this product is surely held in the holder when a sound is heard. Besides, you can easily remove it by lifting the yellow lever as if you grasp the convex while pushing it with your thumb. Function and performance as ordinary convex, with a strap, with a protector for nail jumping prevention, there is no problem as it is a zero point correction moving nail. Furthermore, unless there is a scale scale equivalent in my work, it will not be a job, so it is a repeat as there are only options for this product number.
This review is about item#85841664.
Piping dimensions
From Japan
On 2016-03-29 14:40:04
It is a repeat. I am always in use at the company.
This review is about item#05846355.