Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Safety rope wire

Safety rope wire AZ-RW1P

Item.#
05846373
Mfr.#
AZ-RW1P
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Working Load (kg)
1
Color (Body)
Purple
Natural Length (mm)
480
Accessories
With a tool connection wire
Weight (g)
65
Maximum Extension (mm)
2300
Wire Diameter (phi mm)
(Wire) 1 and 3 (code)