Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • T Handle Knobs

T Handle Knobs T-06S

5.00 (1)
Item.#
05846626
Mfr.#
T-06S
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Thickness (phi mm)
6
Screw Dimensions
10mm depth M6xP1.0
Compatible
KM-06S for
Dimensions (Vetical x Horizontal) (mm)
25x25
Material
SGD2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Possession of the permanent magnet holder
5
From Japan
On 2014-07-28 17:19:56
It is a necessity of a permanent magnet holder. I have used it from before but it is very rugged and useful. I will purchase it with a set with a permanent holder even at the next purchase.
This review is about item#05846626.