Buy more than* S$200* and get FREE SHIPPING

  • Cylindrical Outer Surface Roughness Standard Block
  • Cylindrical Outer Surface Roughness Standard Block
  • Cylindrical Outer Surface Roughness Standard Block

Cylindrical Outer Surface Roughness Standard Block EA

5.00 (5)
Item.#
05846653
Mfr.#
EA
Package Qty.
1Sheet
Ship pack of
1
95.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Usage
There are 2 ways to measure roughness comparing roughness standard specimen and real goods. In case judging max height like JIS standard , sense of touch is more accurate, except very rough surface. Touching by tip of nail is more sensitive than by ball of finger. In case checking graze of surface, sense of sight is needed. Average roughness range visually and tactility perceivable is about 0.8S.
Specification
Grinding:(▽:▽▽▽▽/Rmax:0.8S/Ry:0.8) Grinding:(▽:▽▽▽/Rmax:1.6S/Ry:1.6) Grinding:(▽:▽▽▽/Rmax:3.2S/Ry:3.2) Turning:(▽:▽▽▽/Rmax:1.6S/Ry:1.6) Turning:(▽:▽▽▽/Rmax:3.2S/Ry:3.2) Turning:(▽:▽▽▽/Rmax:6.3S/Ry:6.3) Turning:(▽:▽▽/Rmax:12.5S/Ry:12.5) Turning:(▽:▽▽/Rmax:18S/Ry:18) Turning:(▽:▽▽/Rmax:25S/Ry:25) Turning:(▽:▽/Rmax:35S/Ry:35) Turning:(▽:▽/Rmax:50S/Ry:50) Turning:(▽:▽/Rmax:100S/Ry:100)
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
There is nothing to say. Delivery is early. Was saved.
5
From Japan
On 2016-08-18 16:50:38
There is nothing to say. Delivery is early. Was saved.
This review is about item#5846653.
Confirmation of the surface of the shaft
5
From Japan
On 2016-05-15 22:30:50
I bought it for checking the finished surface of the shaft. It's very convenient because you can compare the surface easily.
This review is about item#05846653.
Mold teaching abroad
5
From Japan
On 2016-04-03 09:38:04
It was very useful for explaining the finish level of the mold surface.
This review is about item#05846653.
Turning operation
5
From Japan
On 2015-11-21 16:02:41
Good size with carrying case. Scratch-resistant and easy to handle
This review is about item#05846653.
Internal new employee education employee Employee Use as a specimen confirmation sample with an education customer
5
From Japan
On 2015-09-30 20:00:20
Since the standard piece currently possessed is the one that was purchased before, it is easy for beginners to display the new JIS display on the back side for old JIS display. It is easy to understand if there is a new JIS display and processing machine display on the back side. In the case of processing machine, cylindrical outer surface: for lathe, grinding machine, etc. For flat surface: It is easy to use if there are specifically filled pamphlets such as shaping plate, milling machine, face milling process and end milling process. It is on the machine design manual.
This review is about item#05846653.