Buy more than* S$200* and get FREE SHIPPING

  • Quick Dry Water Based Varnish Brush, "MEIKA"
  • Quick Dry Water Based Varnish Brush,
  • Quick Dry Water Based Varnish Brush,

Quick Dry Water Based Varnish Brush, "MEIKA" 101753 0020

5.00 (1)
Item.#
05847107
Mfr.#
101753 0020
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
For varnish and finishing construction
Trim
Goat hair (thin white)
Model
Bracing
Trim Length (mm)
35
Dimension (mm)
50
Bristle Color
White
Overall Length (mm)
220
Thickness (mm)
16
Size (Number)
20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2018-01-19 20:09:26
Ideal balance of bristles of price, softness of hair tips, strength of hips, hair length and all. It was nice to use it for us
This review is about item#5847082.