Buy more than* S$200* and get FREE SHIPPING

  • Quick Dry Water Based Varnish Brush, "MEIKA"
  • Quick Dry Water Based Varnish Brush,
  • Quick Dry Water Based Varnish Brush,

Quick Dry Water Based Varnish Brush, "MEIKA" 101753 0025

Item.#
05847116
Mfr.#
101753 0025
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For varnish and finishing construction
Trim
Goat hair (thin white)
Model
Bracing
Thickness (mm)
16
Size (Number)
25
Bristle Color
White
Overall Length (mm)
220
Dimension (mm)
60
Trim Length (mm)
38