Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Quick Dry Water Based Varnish Brush, "MEIKA"
  • Quick Dry Water Based Varnish Brush,
  • Quick Dry Water Based Varnish Brush,

Quick Dry Water Based Varnish Brush, "MEIKA" 101753 0030

5.00 (1)
Item.#
05847125
Mfr.#
101753 0030
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For varnish and finishing construction
Trim
Goat hair (thin white)
Model
Bracing
Trim Length (mm)
38
Dimension (mm)
70
Bristle Color
White
Overall Length (mm)
220
Thickness (mm)
16
Size (Number)
30
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2018-01-19 20:09:26
Ideal balance of bristles of price, softness of hair tips, strength of hips, hair length and all. It was nice to use it for us
This review is about item#5847082.