Buy more than* S$200* and get FREE SHIPPING

  • Craft Tape No.2471 For Packing
  • Craft Tape No.2471 For Packing
  • Craft Tape No.2471 For Packing

Craft Tape No.2471 For Packing No.2471

5.00 (2)
Item.#
05847186
Mfr.#
No.2471
Package Qty.
1Roll
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Force (N/25mm)
10.69
Tensile Strength (N/10mm)
62.9
Adhesive Power (N/10mm)
4.27
Extensibility (%)
8
Tape Width (mm)
50
Color
Brown
Purpose
Light to medium packaging, Light to medium packaging
Tear Strength (N [gf])
1.14[116]
Tensile Strength (N/25mm)
157.3
Tape Thickness (mm)
0.14
Tape Length (m)
50
Base Material
Special craft paper
Adhesive
Rubber type
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
packing
5
From Japan
On 2017-03-28 14:39:10
It was saved by urgent shipment. From now on, we shall strive for good relations.
This review is about item#5847186.
Binding of fabrics
5
From Japan
On 2013-01-24 13:20:57
I hope the price goes down a bit, but I am comparing it with other products.
This review is about item#05847186.