Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cabtyre Cable
  • Cabtyre Cable
  • Cabtyre Cable

Cabtyre Cable RC22-2.5S

4.60 (5)
Item.#
05847247
Mfr.#
RC22-2.5S
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Sq
22mm2
Specification
Holder (S200) + Cable 2.5m+ Cable joint (JA300 plug)
Outer Diameter (phi mm)
6.9
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2017-07-31 08:10:50
It is soft and easy to weld. I also want to purchase.
This review is about item#05847247.
Arc welding
5
From Japan
On 2017-06-03 15:02:31
It is soft, it has good workability even when it is small, and welding work can be done quite easily.
This review is about item#5847247.
welding
3
From Japan
On 2016-11-10 01:25:53
Although it was good, it is not a pipe, and since the surroundings of the site is the sea, if it is used as a waste, it rusts and does not match the price. It is an item I want to use on a proper footing and land. It is amazingly soft and makes me feel like welding is getting better.
This review is about item#05847256.
Repair of construction machine
5
From Japan
On 2015-07-23 08:27:38
I purchased 38 Scare, but it is light and messed up. Because we use a rod of φ5 × 450 often, the fatigue of the shoulder is completely different. I hesitated because it is expensive but I wish I could purchase it faster. Since the female one-touch joint is also included, we were able to connect separately without purchasing it at an expensive rose.
This review is about item#05847256.
Easy simple welding repair of machine
5
From Japan
On 2014-09-06 04:41:46
It is really soft and light so it is easy to swing to weld from various angles. As for durability, it is coming now, but it felt convenient.
This review is about item#05847247.