Buy more than* S$200* and get FREE SHIPPING

  • Cabtyre Cable
  • Cabtyre Cable
  • Cabtyre Cable

Cabtyre Cable RC60sq-2.5S

4.33 (3)
Item.#
05847274
Mfr.#
RC60sq-2.5S
Package Qty.
1PC
Ship pack of
1
469.90 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Nominal Sq
60mm2
Specification
Holder (S500) + Cable 2.5m+ Cable joint (JB500 plug)
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
welding
3
From Japan
On 2016-11-10 01:25:53
It 's not sow I was good-pipe, around the site does not meet for the price been rust if tired once a shame because the sea. It is the goods that you want to use decent scaffolding and land. It is surprisingly soft and their welding, will be brought to feel as if it were made well.
This review is about item#05847256.
Such as repair of construction machinery
5
From Japan
On 2015-07-23 08:27:38
I bought a 38 Scare, but it is light to mess soft. Often you use a stick of φ5 × 450 so they shoulder of tired at all. I was hesitant because it is expensive, but it was good if you buy more quickly. Separately because even one-touch joint of the female has been included, it was able to connect without buy expensive roses.
This review is about item#05847256.
Fine simple welding repair of machinery
5
From Japan
On 2014-09-06 04:41:46
Really soft, and easy to swing to weld from various angles so light. Now is about durability, but I felt that useful.
This review is about item#05847247.