Buy more than* S$200* and get FREE SHIPPING

  • Safety Shoes ,Brogues, Simon StarSs11
  • Safety Shoes ,Brogues, Simon StarSs11
  • Safety Shoes ,Brogues, Simon StarSs11

Safety Shoes ,Brogues, Simon StarSs11 SS11

4.46 (13)
Item.#
05847676
Mfr.#
SS11
Package Qty.
1Pair
Ship pack of
1
93.98 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Size (cm)
24, 24, 24
Type
Shoe
Foot Width
3E, 3E, 3E
Material (Sole)
Hybrid sole: SX3 layer bottom SX foamed polyurethane + SX2-layer rubber , Hybrid source Lumpur: SX3 layer bottom SX foamed polyurethane rubber layer + SX2
Material (toe core)
Wide ACM resin, Wide ACM resin
Color
black, Black
Sole
Three-layer bottom, Three-layer bottom
Standard Weight (g/1 leg)
400, 400, 400
Material (Skin)
Leather (embossed soft), (SEO soft-press type) cowhide
JIS Standard
JIS T8101 leather S-class (for plain work) E pass, T8101 leather S grade JIS (usually working) E pass
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
Semi-gravity material transportation
5
From Japan
On 2015-12-11 15:17:42
Good comfort
This review is about item#05847712.
Assembly of automotive parts and work
3
From Japan
On 2015-02-11 08:54:38
It's JIS standard, is no problem to work. I was more a little price compared to other companies, I think that there is no problem.
This review is about item#05847694.
It is a turner of the NC. Used in this work.
5
From Japan
On 2015-02-06 22:24:01
Easy to wear, fatigue.
This review is about item#05847712.
Light work in the factories, cargo handling, etc.
5
From Japan
On 2014-09-15 08:31:30
Build is very good products have a firm. Size is best if you choose a shoe good one size small things that are always wearing. It was good to buy in Monotarou price.
This review is about item#05847685.
lathe. Transportation of casting
5
From Japan
On 2014-09-13 23:55:20
Easy to wear, even walking in the place of the oil that was spilled on the floor, non-slip. I think that it is an ideal safety shoes. Price is I do not have to say it a little more cheaper. "It is easy to wear."
This review is about item#05847712.
For field work
5
From Japan
On 2014-08-18 19:46:28
Place softer than the leather is cheap model, shoe soles also feel hard to decrease compared to the other models (urethane), but we use it long, because you easy to walk lightly I troubled becoming increasingly high ,, It is recommended for, is made in japan.
This review is about item#76087146.
Agriculture beef breeding and fattening
5
From Japan
On 2014-03-03 13:21:13
Although I bought the other cheap shoes, even if up a little amount of money, we now use this shoe. Safety shoes is not essential from the injured toe stepped on from the cow When to train, I do not use in order to kick the cow.
This review is about item#05847685.
Everyday footwear
2
From Japan
On 2013-08-25 21:36:00
Tiring because the sole is too soft
This review is about item#05847703.
Factory slinging work
5
From Japan
On 2013-05-12 09:07:25
There is little foot of the burden in the feeling of comfort, such as the usual athletic shoes. Size will feel a little large and spacious.
This review is about item#05847737.
Polishing work at the factory, delivery
5
From Japan
On 2013-04-09 12:43:45
Comfort moist soft, is unbelievably and work shoes. Grip of the sole is also well slip. After, and Bakka this only durability does not try to continue to wear and does not say anything. Worth wearing Well I think that it is.
This review is about item#05847721.