Buy more than* S$200* and get FREE SHIPPING

  • Safety Shoes ,Brogues, Simon StarSs11
  • Safety Shoes ,Brogues, Simon StarSs11
  • Safety Shoes ,Brogues, Simon StarSs11
  • Safety Shoes ,Brogues, Simon StarSs11

Safety Shoes ,Brogues, Simon StarSs11 SS11

4.47 (15)
Item.#
05847694
Mfr.#
SS11
Package Qty.
1Pair
Ship pack of
1
89.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (cm)
25, 25, 25.0
Color
black, Black
Type
Shoe, Brogues
Sole
Three-layer bottom, Bottom three layers
Standard Weight (g/1 leg)
400, 400, 400
JIS Standard
JIS T8101 leather S-class (for plain work) E pass, JIS T8101 S grade leather (for normal work) E compliant
Material (Skin)
Leather (embossed soft), Cowhide (Soft embossing)
2015 Trusco Published Pages
3 0399, 3 0399
TRUSCO Part Number
252-8576, 252-8576, 252-8576
Specification
Antistatic
Foot Width
3E, 3E, 3E
Material (toe core)
Wide ACM resin, The product made of wide ACM resin
Material (Sole)
Hybrid sole: SX3 layer bottom SX foamed polyurethane + SX2-layer rubber , Hybrid Sole:SX3 bottom layer SX polyurethane foam + SX2 Rubber layer
Customer Reviews
5 star 10
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.47
15 Customer Reviews
The reviews are automatic translation.
Oil handling work
5
From Japan
On 2017-09-01 16:30:10
It is the second purchase. Even if the cushion of the light and heel part is also working softly it is easier to get tired.
This review is about item#5847703.
Machine maintenance
4
From Japan
On 2017-06-20 13:58:29
Well comfortable, easy to walk. I do not feel the weight too much and the burden on the feet seems light. It was perfect with the same size as shoes that I normally wear.
This review is about item#5847703.
Half gravity conveyance
5
From Japan
On 2015-12-11 15:17:42
Good comfort
This review is about item#05847712.
Assembling and working on automobile parts
3
From Japan
On 2015-02-11 08:54:38
It is JIS standard and there is no problem with work. The price was a bit higher compared to other companies, but I think there is no problem.
This review is about item#05847694.
It is an NC lathe. Used for this work.
5
From Japan
On 2015-02-06 22:24:01
Easy to wear, less tired.
This review is about item#05847712.
Light work in the factory, cargo handling etc.
5
From Japan
On 2014-09-15 08:31:30
It is a very good product with solid construction. Size is always the best shoes I always wear if I choose a good one size small thing. I was happy to be able to buy it at a monotalous price.
This review is about item#05847685.
lathe. Carrying castings
5
From Japan
On 2014-09-13 23:55:20
Easy to wear, even if walking on the floor spilled oil, do not slip. I think that it is an ideal safety shoe. There is nothing I can say if the price is a bit cheaper. "It is easy to wear."
This review is about item#05847712.
For field work
5
From Japan
On 2014-08-18 19:46:28
I feel that the leather is softer than the cheap model, the shoe sole feels less difficult to reduce compared to other models (urethane), I am using it for a long time, but it is getting worse as it gets higher gradually, If you like light and easy to walk I recommend it, made in japan.
This review is about item#76087146.
Agriculture Wagyu breeding and fattening
5
From Japan
On 2014-03-03 13:21:13
I bought other cheap shoes, but now I use these shoes even if the amount of money is up a bit. Safety shoes are indispensable after being injured in a toe by being stepped on from a cow. When training, you do not use it to kick a cow.
This review is about item#05847685.
Ordinary footwear
2
From Japan
On 2013-08-25 21:36:00
I am tired because my shoe sole is too soft
This review is about item#05847703.