Buy more than* S$200* and get FREE SHIPPING

  • Safety Shoes ,Brogues, Simon StarSs11
  • Safety Shoes ,Brogues, Simon StarSs11
  • Safety Shoes ,Brogues, Simon StarSs11
  • Safety Shoes ,Brogues, Simon StarSs11

Safety Shoes ,Brogues, Simon StarSs11 SS11

4.50 (16)
Package Qty.
Ship pack of
89.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E, 3E
Size (cm)
25.5, 25.5, 25.5
black, Black
Shoe, Brogues
JIS Standard
JIS T8101 leather S-class (for plain work) E pass, JIS T8101 S grade leather (for normal work) E compliant
Material (Skin)
Leather (embossed soft), Cowhide (Soft embossing)
Three-layer bottom, Bottom three layers
Standard Weight (g/1 leg)
400, 400, 400
2015 Trusco Published Pages
3 0399, 3 0399
TRUSCO Part Number
252-8584, 252-8584, 252-8584
Material (toe core)
Wide ACM resin, The product made of wide ACM resin
Material (Sole)
Hybrid sole: SX3 layer bottom SX foamed polyurethane + SX2-layer rubber , Hybrid Sole:SX3 bottom layer SX polyurethane foam + SX2 Rubber layer
Customer Reviews
5 star 11
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.50
16 Customer Reviews
The reviews are automatic translation.
From Japan
On 2018-02-03 16:51:06
Good goods can be worn for a long time in good condition. Please try purchasing it once by all means.
This review is about item#5847712.
Oil handling work
From Japan
On 2017-09-01 16:30:10
It is the second purchase. Even if the cushion of the light and heel part is also working softly it is easier to get tired.
This review is about item#5847703.
Machine maintenance
From Japan
On 2017-06-20 13:58:29
Well comfortable, easy to walk. I do not feel the weight too much and the burden on the feet seems light. It was perfect with the same size as shoes that I normally wear.
This review is about item#5847703.
Half gravity conveyance
From Japan
On 2015-12-11 15:17:42
Good comfort
This review is about item#05847712.
Assembling and working on automobile parts
From Japan
On 2015-02-11 08:54:38
It is JIS standard and there is no problem with work. The price was a bit higher compared to other companies, but I think there is no problem.
This review is about item#05847694.
It is an NC lathe. Used for this work.
From Japan
On 2015-02-06 22:24:01
Easy to wear, less tired.
This review is about item#05847712.
Light work in the factory, cargo handling etc.
From Japan
On 2014-09-15 08:31:30
It is a very good product with solid construction. Size is always the best shoes I always wear if I choose a good one size small thing. I was happy to be able to buy it at a monotalous price.
This review is about item#05847685.
lathe. Carrying castings
From Japan
On 2014-09-13 23:55:20
Easy to wear, even if walking on the floor spilled oil, do not slip. I think that it is an ideal safety shoe. There is nothing I can say if the price is a bit cheaper. "It is easy to wear."
This review is about item#05847712.
For field work
From Japan
On 2014-08-18 19:46:28
I feel that the leather is softer than the cheap model, the shoe sole feels less difficult to reduce compared to other models (urethane), I am using it for a long time, but it is getting worse as it gets higher gradually, If you like light and easy to walk I recommend it, made in japan.
This review is about item#76087146.
Agriculture Wagyu breeding and fattening
From Japan
On 2014-03-03 13:21:13
I bought other cheap shoes, but now I use these shoes even if the amount of money is up a bit. Safety shoes are indispensable after being injured in a toe by being stepped on from a cow. When training, you do not use it to kick a cow.
This review is about item#05847685.