Buy more than* S$200* and get FREE SHIPPING

  • Safety Footwear Laced Shoes, Simon Star
  • Safety Footwear Laced Shoes, Simon Star
  • Safety Footwear Laced Shoes, Simon Star

Safety Footwear Laced Shoes, Simon Star SS22

3.67 (9)
Item.#
05847773
Mfr.#
SS22
Package Qty.
1Pair
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Color
black, Black
Standard Weight (g/1 leg)
440(25.5cm), 440(25.5cm), 440(25.5cm)
Weight (g)
840, 840
Material (toe core)
ACM resin, Made of ACM resin
Specification
Antistatic
Material (Sole)
Foamed polyurethane, two-layer rubber, Foamed polyurethane+ 2 Rubber layer
Foot Width
3E, 3E, 3E
Size (cm)
24, 24, 24.0
Type
Laced shoes, Laced shoes
Sole
Three-layer bottom, Bottom three layers
JIS Standard
JIS T8101 leather S-class (for plain work) E pass, JIS T8101 S grade leather (for normal work) E compliant
Material (Skin)
Leather (embossed soft), Cowhide (Soft embossing)
Customer Reviews
5 star 2
4 star 4
3 star 2
2 star 0
1 star 1
Review Rating: 3.67
9 Customer Reviews
The reviews are automatic translation.
For work
3
From Japan
On 2018-02-05 08:16:18
Inside, I did not sell large size safety shoes nearby and it was saved. However, it was regrettable that the delivery date was delayed
This review is about item#37075044.
During machine repair
5
From Japan
On 2016-11-07 16:13:06
It is light and very good when working. I was worried about whether it was knitted boots, but it does not suffer, it is very comfortable.
This review is about item#5847834.
Work in the cutting factory
4
From Japan
On 2016-02-09 20:17:40
So leather and sole are soft, I keep on using it forever because my legs will not hurt even if I walk downhill. The thing that keeps using and saying that the recent thing is saying that the cost reduction of fine place, such as the size of Vero and the eyelet of a stick hole, has come to be noticeable. Before, Velo was also sewn up to a considerably large width, but the width became narrow and the sewn umbrella also became low. Since the displacement of the Vero is directly linked to the intrusion of cutting powder into the shoes, the previous specification was easier to use. Previously, the thing which was the eyelet from both sides of the front and back side became the eyelet only from the front side, the back side cracked and the metal of the opened eyelet was exposed, as soon as the shoelace struck with the attachment and detachment of the shoes it turned out To get away. I used it after plugging the cracks of eyelet with instantaneous adhesive before putting down, but I can not say it is perfect, but my shoelaces cut out in a few months. It is uneconomical because you have to purchase a shoelace every time and you will not be able to tighten up until you change the string, so work efficiency will drop. It is a manufacturer that is said to be "legal" in the safety footwear field, so I want you to produce with quality top priority.
This review is about item#05847807.
Work on water or oil when working lightly.
1
From Japan
On 2016-02-09 14:49:19
I used it for more than 2 years but the paint on the skin surface peeled off from the beginning. Especially the tip, the part hitting the object is terrible. I have bought Simon's safety shoes advanced class of this hand for the last 30 years, but this kind of thing has never existed before. I do not know whether the production level is falling or just happened to be purchased items.
This review is about item#05847816.
Outdoor work
4
From Japan
On 2015-10-15 18:13:07
There is a lateral width than I thought. It may be good with one size smaller.
This review is about item#05847791.
Welding (ship building)
3
From Japan
On 2015-09-11 18:08:32
I want a good cushioning safety shoe, I made it to this shimon but it feels more easy to transmit heat than the one made by Donkel last time used. Clearance of the toe portion is more comfortable than Donkel made.
This review is about item#05847843.
Often you walk on a floor with a lot of oil. Also useful for hiking and snowy mountain walking.
4
From Japan
On 2013-10-25 11:16:46
I can not say it because I am not familiar with my foot yet. The former was comfortable and comfortable in the same class, but this time I think a little hardening. Just wearing Simon can not go back to other manufacturers.
This review is about item#05847816.
Two wheel maintenance
5
From Japan
On 2011-04-05 10:05:28
I am not tired even if I wear it for a long time. Anyway comfortable to wear.
This review is about item#05847807.
Outdoor general work
4
From Japan
On 2010-05-26 16:06:19
I think that it is comfortable and easy to care for and waterproof is good. Pretty good grip.
This review is about item#05847843.