Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Safety Footwear Laced Shoes, Simon Star
  • Safety Footwear Laced Shoes, Simon Star
  • Safety Footwear Laced Shoes, Simon Star

Safety Footwear Laced Shoes, Simon Star SS33

3.67 (3)
Item.#
05847877
Mfr.#
SS33
Package Qty.
1Pair
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E, 3E
Size (cm)
24, 24, 24
Color
black, Black
Type
Feature slipper
TRUSCO Part Number
252-8771, 252-8771, 252-8771
Specification
Antistatic
Standard Weight (g)
1000 (both feet /25.5cm), 1000 (both feet /25.5cm)
Material (Skin)
Leather (embossed soft), (SEO soft-press type) cowhide
Standard Weight (g/1 leg)
500(25.5cm), 500(25.5cm), 500(25.5cm)
2015 Trusco Published Pages
3 0417, 3 0417
2014 TRUSCO Published Page
3-0250, 3-0250
Material (toe core)
Wide ACM resin, ACM resin
Sole
Three-layer bottom, Three-layer bottom
JIS Standard
JIS T8101 leather S-class (for plain work) E pass, T8101 leather S grade JIS (usually working) E pass
Material (Sole)
Hybrid sole: SX3 layer bottom SX foamed polyurethane + SX2-layer rubber , Hybrid source Lumpur: SX3 layer bottom SX foamed polyurethane rubber layer + SX2
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Used for daily work of the ranch
4
From Japan
On 2016-06-07 15:42:08
It is good to hang strings because the hook is large, but things and strings get caught in the work and I think it is dangerous. I think the strength is also weak. I like it except for this point.
This review is about item#05847931.
Maintenance of heavy equipment and trucks
5
From Japan
On 2015-11-11 22:24:10
Achievement to meet feet It is really easy to work, it is walking 4 km one way to work, but it is light even if walking as it is.
This review is about item#05847895.
Grass cutting
2
From Japan
On 2010-05-26 15:59:00
I think that waterproofness is good because it is synthetic leather. I was just losing, or just using it three times, the shoelace hook of the knitted part dropped out. I somehow push it and caulk and use it. Eh ... Although it is Simon ....
This review is about item#05847956.