Buy more than* S$200* and get FREE SHIPPING

  • Safety Footwear Laced Shoes, Simon Star
  • Safety Footwear Laced Shoes, Simon Star
  • Safety Footwear Laced Shoes, Simon Star

Safety Footwear Laced Shoes, Simon Star SS33

3.67 (3)
Item.#
05847904
Mfr.#
SS33
Package Qty.
1Pair
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (toe core)
Wide ACM resin, ACM resin
Sole
Three-layer bottom, Three-layer bottom
Foot Width
3E, 3E, 3E
Size (cm)
25.5, 25.5, 25.5
Color
black, Black
Type
Feature slipper, Feature overshoes
Material (Skin)
Leather (embossed soft), Leather (soft embossing)
Standard Weight (g)
1000 (both feet /25.5cm), 1000 (feet / 25.5cm)
TRUSCO Part Number
252-8801, 252-8801, 252-8801
Specification
Antistatic
Standard Weight (g/1 leg)
500(25.5cm), 500(25.5cm), 500(25.5cm)
2015 Trusco Published Pages
3 0417, 3 0417
2014 TRUSCO Published Page
3-0250, 3-0250
Material (Sole)
Hybrid sole: SX3 layer bottom SX foamed polyurethane + SX2-layer rubber , Hybrid sole: SX3 layer bottom SX foamed polyurethane rubber layer + SX2
JIS Standard
JIS T8101 leather S-class (for plain work) E pass, T8101 leather S grade JIS (usually working) E pass
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Used for daily work of the ranch
4
From Japan
On 2016-06-07 15:42:08
It is good to hang strings because the hook is large, but things and strings get caught in the work and I think it is dangerous. I think the strength is also weak. I like it except for this point.
This review is about item#05847931.
Maintenance of heavy equipment and trucks
5
From Japan
On 2015-11-11 22:24:10
Achievement to meet feet It is really easy to work, it is walking 4 km one way to work, but it is light even if walking as it is.
This review is about item#05847895.
Grass cutting
2
From Japan
On 2010-05-26 15:59:00
I think that waterproofness is good because it is synthetic leather. I was just losing, or just using it three times, the shoelace hook of the knitted part dropped out. I somehow push it and caulk and use it. Eh ... Although it is Simon ....
This review is about item#05847956.