Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Jis Compliant Ankle Boots Simon Star Ss44, 3 Layered
  • Jis Compliant Ankle Boots Simon Star Ss44, 3 Layered
  • Jis Compliant Ankle Boots Simon Star Ss44, 3 Layered

Jis Compliant Ankle Boots Simon Star Ss44, 3 Layered SS44

4.71 (7)
Item.#
05847974
Mfr.#
SS44
Package Qty.
1Pair
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Color
black, Black
Type
Half boot
Material (toe core)
ACM resin, ACM resin
Foot Width
3E, 3E, 3E
Size (cm)
24.0, 24.0, 24.0
Material (Sole)
Hybrid sole: SX3 layer bottom SX foamed polyurethane + SX2-layer rubber , Hybrid source Lumpur: SX3 layer bottom SX foamed polyurethane rubber layer + SX2
Purpose
Manufacturing, building industry, mining, land transportation industry., Manufacturing, building industry, mining, land transportation industry., Manufacturing, building industry, mining, land transportation industry., Manufacturing, building industry, mining, land transportation industry., Manufacturing, building industry, mining, land transportation industry., Manufacturing, building industry, mining, land transportation industry., Manufacturing, building industry, mining, land transportation industry., Manufacturing, building industry, mining, land transportation industry.
Specification
Antistatic
Pressure-resistance Load (kN)
10+/-0.1, 10+/-0.1, 10+/-0.1
Sole
Three-layer bottom, Three-layer bottom
Standard Weight (g/1 leg)
490(25.5cm), 490(25.5cm), 490(25.5cm)
JIS Standard
JIS T8101 leather S-class (for plain work) E pass, T8101 leather S grade JIS (usually working) E pass
Material (Skin)
Leather (embossed soft), (SEO soft-press type) cowhide
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
security
5
From Japan
On 2017-12-04 09:17:28
It is characterized by overwhelming fatigue compared to ordinary boots.
This review is about item#5848035.
As a safety shoe
5
From Japan
On 2017-02-20 10:48:01
It is light and easy to wear. The place to wear was collapsing and becoming narrow
This review is about item#5848017.
Welding (ship building)
5
From Japan
On 2016-11-09 16:41:39
This type is still easy to use at the time of welding work. Since the usual knitting was 27.0 cm, I made it to 26.5 cm because there is no cord this time, but it is good even if it is 26.0 cm.
This review is about item#05848026.
Grass cutting with bamboo grass
4
From Japan
On 2015-01-29 16:37:47
I bought a little bigger but leather is getting stiff, so I had a hard time stretching this part of my leg hurt. Since the width is 3E, I am wondering if it was also normal size. I have relentlessly drilled a hole with stubbed by rubber length so far, so it is safe in this.
This review is about item#05848017.
Security service
5
From Japan
On 2014-12-14 15:43:52
Pleasant comfort and satisfaction
This review is about item#05848001.
Work shoes
5
From Japan
On 2014-10-20 14:04:54
Preference of workers Safety shoes can be separated from sneakers and half boots, but semi-long boots are liked by this Simon manufacturer. Safety · Functionality · Ease of wear · Durability and many repeaters. Purchase is aimed at 10% off because the price is high
This review is about item#05847992.
Scrap cutting
4
From Japan
On 2014-01-13 13:14:04
It is only expensive and has good physical properties (((o (* ゚ ▽ ゚ *) o))) I do not know yet because I wear it, but the comfort is certainly a nice feeling.
This review is about item#05848001.