Buy more than* S$200* and get FREE SHIPPING

  • Jis Compliant Ankle Boots Simon Star Ss44, 3 Layered
  • Jis Compliant Ankle Boots Simon Star Ss44, 3 Layered
  • Jis Compliant Ankle Boots Simon Star Ss44, 3 Layered

Jis Compliant Ankle Boots Simon Star Ss44, 3 Layered SS44

4.60 (5)
Item.#
05847983
Mfr.#
SS44
Package Qty.
1Pair
Ship pack of
1
139.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Color
black, Black
Pressure-resistance Load (kN)
10+/-0.1, 10+/-0.1, 10+/-0.1
Sole
Three-layer bottom, Three-layer bottom
Standard Weight (g/1 leg)
490(25.5cm), 490(25.5cm), 490(25.5cm)
Type
Half boot
JIS Standard
JIS T8101 leather S-class (for plain work) E pass, T8101 leather S grade JIS (usually working) E pass
Material (Skin)
Leather (embossed soft), (SEO soft-press type) cowhide
Specification
Antistatic
Material (toe core)
ACM resin, ACM resin
Foot Width
3E, 3E, 3E
Size (cm)
24.5, 24.5, 24.5
Purpose
Manufacturing, building industry, mining, land transportation industry., Manufacturing, building industry, mining, land transportation industry., Manufacturing, building industry, mining, land transportation industry., Manufacturing, building industry, mining, land transportation industry., Manufacturing, building industry, mining, land transportation industry., Manufacturing, building industry, mining, land transportation industry., Manufacturing, building industry, mining, land transportation industry., Manufacturing, building industry, mining, land transportation industry.
Material (Sole)
Hybrid sole: SX3 layer bottom SX foamed polyurethane + SX2-layer rubber , Hybrid source Lumpur: SX3 layer bottom SX foamed polyurethane rubber layer + SX2
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Welding (shipbuilding)
5
From Japan
On 2016-11-09 16:41:39
During welding work is still this type of easy-to-use. But decided to 26.5cm because usually of braided there is no string this time because it was 27.0cm long is may be 26.0cm.
This review is about item#05848026.
Mowing in the bamboo grove
4
From Japan
On 2015-01-29 16:37:47
Because although I bought a slightly larger are firmly leather, has struggled to extend pain per term for part of the foot. Width is wondering what was good in 3E so normal size. In rubber boots ever since had a hole in the often stump, this is peace of mind.
This review is about item#05848017.
Security industry
5
From Japan
On 2014-12-14 15:43:52
Well satisfied feeling of comfort is
This review is about item#05848001.
Work shoes
5
From Japan
On 2014-10-20 14:04:54
Safety shoes preference of workers you broke up with Sunika type and semi-boots type, but, half boots manufacturer of this Simon has been favored. Are many safety, functionality and ease of wearing, robustness and repeater. Purchase because of the high price is bought aiming for 10% off
This review is about item#05847992.
Cutting of scrap Toka
4
From Japan
On 2014-01-13 13:14:04
There is only a high price, physical feel good (((o (* ° ▽ ° *) o))) for the first time it is certainly a good feeling is comfortable to wear I do not know yet because the wear.
This review is about item#05848001.