Buy more than* S$200* and get FREE SHIPPING

  • Jis Compliant Ankle Boots Simon Star Ss44, 3 Layered
  • Jis Compliant Ankle Boots Simon Star Ss44, 3 Layered
  • Jis Compliant Ankle Boots Simon Star Ss44, 3 Layered

Jis Compliant Ankle Boots Simon Star Ss44, 3 Layered SS44

4.71 (7)
Item.#
05848017
Mfr.#
SS44
Package Qty.
1Pair
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Color
black, Black
2015 Trusco Published Pages
3 0424, 3 0424
Size (cm)
26.0, 26.0, 26
Type
Half boot, Half boots
Material (toe core)
ACM resin, Made of ACM resin
Foot Width
3E, 3E, 3E
JIS Standard
JIS T8101 leather S-class (for plain work) E pass, JIS T8101 S grade leather (for normal work) E compliant
Material (Skin)
Leather (embossed soft), Cowhide (Soft embossing)
Specification
Antistatic
2014 TRUSCO Published Page
3-0257, 3-0257
TRUSCO Part Number
252-8924, 252-8924, 252-8924
Pressure-resistance Load (kN)
10+/-0.1, 10+/-0.1, 10+/-0.1
Sole
Three-layer bottom, Bottom three layers
Standard Weight (g/1 leg)
490(25.5cm), 490(25.5cm), 490(25.5cm)
Material (Sole)
Hybrid sole: SX3 layer bottom SX foamed polyurethane + SX2-layer rubber , Hybrid Sole:SX3 bottom layer SX polyurethane foam + SX2 Rubber layer
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
security
5
From Japan
On 2017-12-04 09:17:28
It is characterized by overwhelming fatigue compared to ordinary boots.
This review is about item#5848035.
As a safety shoe
5
From Japan
On 2017-02-20 10:48:01
It is light and easy to wear. The place to wear was collapsing and becoming narrow
This review is about item#5848017.
Welding (ship building)
5
From Japan
On 2016-11-09 16:41:39
This type is still easy to use at the time of welding work. Since the usual knitting was 27.0 cm, I made it to 26.5 cm because there is no cord this time, but it is good even if it is 26.0 cm.
This review is about item#05848026.
Grass cutting with bamboo grass
4
From Japan
On 2015-01-29 16:37:47
I bought a little bigger but leather is getting stiff, so I had a hard time stretching this part of my leg hurt. Since the width is 3E, I am wondering if it was also normal size. I have relentlessly drilled a hole with stubbed by rubber length so far, so it is safe in this.
This review is about item#05848017.
Security service
5
From Japan
On 2014-12-14 15:43:52
Pleasant comfort and satisfaction
This review is about item#05848001.
Work shoes
5
From Japan
On 2014-10-20 14:04:54
Preference of workers Safety shoes can be separated from sneakers and half boots, but semi-long boots are liked by this Simon manufacturer. Safety · Functionality · Ease of wear · Durability and many repeaters. Purchase is aimed at 10% off because the price is high
This review is about item#05847992.
Scrap cutting
4
From Japan
On 2014-01-13 13:14:04
It is only expensive and has good physical properties (((o (* ゚ ▽ ゚ *) o))) I do not know yet because I wear it, but the comfort is certainly a nice feeling.
This review is about item#05848001.