Buy more than* S$200* and get FREE SHIPPING

  • Jis Compliant Ankle Boots Simon Star Ss44, 3 Layered
  • Jis Compliant Ankle Boots Simon Star Ss44, 3 Layered
  • Jis Compliant Ankle Boots Simon Star Ss44, 3 Layered

Jis Compliant Ankle Boots Simon Star Ss44, 3 Layered SS44

4.71 (7)
Item.#
05848026
Mfr.#
SS44
Package Qty.
1Pair
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
black, Black
Standard Weight (g/1 leg)
490(25.5cm), 490(25.5cm), 490(25.5cm)
Type
Half boot, Half boot
Material (toe core)
ACM resin, ACM resin
Foot Width
3E, 3E, 3E
Material (Skin)
Leather (embossed soft), Leather (soft embossing)
JIS Standard
JIS T8101 leather S-class (for plain work) E pass, T8101 leather S grade JIS (usually working) E pass
Specification
Antistatic
Size (cm)
26.5, 26.5, 26.5
Pressure-resistance Load (kN)
10+/-0.1, 10+/-0.1, 10+/-0.1
Sole
Three-layer bottom, Three-layer bottom
Material (Sole)
Hybrid sole: SX3 layer bottom SX foamed polyurethane + SX2-layer rubber , Hybrid sole: Sx3 bottom layer Sx foamed polyurethane rubber layer + Sx2
Purpose
Manufacturing, building industry, mining, land transportation industry., Manufacturing, building industry, mining, land transportation industry., Manufacturing, building industry, mining, land transportation industry., Manufacturing, building industry, mining, land transportation industry., Manufacturing, building industry, mining, land transportation industry., Manufacturing, building industry, mining, land transportation industry., Manufacturing, building industry, mining, land transportation industry., Manufacturing, building industry, mining, land transportation industry.