Buy more than* S$200* and get FREE SHIPPING

  • Stopper Of Scale, Without Scale

Stopper Of Scale, Without Scale SS300B

4.83 (6)
Item.#
05848543
Mfr.#
SS300B
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Scale (mm)
0.1
Dimension (Length L x Width W x Thickness) (mm)
44 x 38 x 9
Maximum Measuring Length (mm)
(Scale sold separately) 300
Description 2
Vernier scale with a stopper that can be read in units of 0.1mm. Metal springs are installed inside the stopper, which makes using the scale easier
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Scribe work etc.
5
From Japan
On 2016-11-19 13:34:09
I have been using it for a while, but this is the most user friendly. It was cheaper than I thought so purchase decision!
This review is about item#5848543.
It is specified for checking the cut dimensions of paper and wood.
5
From Japan
On 2014-10-02 17:44:17
Until now I used a digital caliper, but since the atmosphere of the work site is bad, since there are complaints from the scene and it changed to scale stopper this time, who used measurement Even though it will be the same value, it is popular.
This review is about item#05848543.
Dimension measurement of product, work on scriber work
5
From Japan
On 2014-03-16 21:27:28
I am satisfied with a solid structure more than I thought. There is no looseness between the scale and the stopper main body and the fixing is also certain, and there is no misalignment during use. Vernier part is also thin structure, making it very easy to see. Although the product was good, this time there is a complaint about Mr. Monotaro. Since I ordered two items this time, once I checked, one of the packages in it was broken and the product protruded outside. What was torn is a transparent part, but it is a material which does not easily break, and it is not thought that it broke during delivery even if it thinks about it. I do not know if it was torn at the time of packing, but if you were torn it should definitely know who to pack. However, what was saved was the return of Monotaro afterwards, correspondence of exchange. It was polite and quick, so there was no impact on work. Since I think that I would like to use it from now on, I hope that there will be no such thing in the future.
This review is about item#05848543.
Assembly of precision machinery
5
From Japan
On 2014-01-08 23:19:14
This is nice. Since there is thickness, it is good to hurt even those with R such as square pipes. Since it can also be used for adjustment of comma addressing, it is utilized in double.
Work of inking with woodworking
4
From Japan
On 2011-07-28 21:48:52
As the other person wrote, the fixation can be surely made, there is no misalignment. I feel that there is somewhat deviation in what I bought, but it does not get much bitter.
This review is about item#05848552.
Scribe work
5
From Japan
On 2011-05-26 10:48:38
This was a good shopping. It was expensive and hesitant to purchase, but I purchased it because it is so cheap as it is the same type. Because it is fixed with a spring, it is difficult to slide, and with a vernier it can be dimensioned up to 0.1 mm like a vernier caliper. It is pretty handy.
This review is about item#05848561.