Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Universal Protractor

Universal Protractor No.70

3.67 (3)
Item.#
05848577
Mfr.#
No.70
Package Qty.
1PC
Ship pack of
1
86.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Protractor Plate Thickness (mm)
1.2
Pole Width (mm)
15
Pole Thickness (mm)
1.2
Material
STainless, silver finishing
Procractor Plate Radius (mm)
70
Pole Length (mm)
180
Scale
Through 1degree x 90degree (min. degree plate)
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Machining center
3
From Japan
On 2017-03-24 18:41:42
There is no problem. In addition, I will purchase it if necessary.
This review is about item#5848577.
When measuring the angle of goods
5
From Japan
On 2016-05-30 18:24:29
I used it before but lost it and when I order a tool for angle measurement another usability comes and it is very convenient to use ... The same thing as the previous one is obtained and the work turns up
This review is about item#05848577.
For interior angle measurement
3
From Japan
On 2014-08-27 13:17:10
I tried to use it for interior angle measurement and bought it. This was the only product that can measure internal angle with a good idea. However, I am dissatisfied that the price is expensive and the accuracy of the lock screw is bad. Cost performance ratio is not good. (It became possible to lock it only after re-polishing the lock screw with a file)
This review is about item#05848577.