Buy more than* S$200* and get FREE SHIPPING

  • Presetting shape torque wrench (direct set type)
  • Presetting shape torque wrench (direct set type)
  • Presetting shape torque wrench (direct set type)
  • Presetting shape torque wrench (direct set type)

Presetting shape torque wrench (direct set type) T3MN50

4.25 (4)
Item.#
05848604
Mfr.#
T3MN50
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width (mm)
27
Display Units
N/m
Maximum Torque: Arm Strength (N)
227
1 Scale (N ,m)
0.5
Overall Length (mm)
303
Application 2
The other variety of torque and fastening uniform factory, plant, piping, etc.,
TRUSCO Part Number
239-7404
Capacity Range Minimum to Maximum (N, m)
10 - 50
Square Drive Insertion Angle (mm)
9.5
Weight (kg)
0.48
Thickness (mm)
27.5
Purpose
Vehicle maintenance around the engine ,torque management Maintenance of the various machines, Assembly and adjustment, Vehicle maintenance around the engine ,torque management Maintenance of the various machines, Assembly and adjustment
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
During machine assembly
5
From Japan
On 2017-08-24 14:44:27
I had the opportunity to use it as soon as I arrived Size Comfortable It was very nice feeling
This review is about item#5848613.
Close the lid of the polycarbonate
2
From Japan
On 2016-02-05 15:31:09
I am slightly dissatisfied because there is no sound at the end of tightening. Purchasing is important if sound comes out.
This review is about item#05848604.
Car maintenance
5
From Japan
On 2015-02-05 10:47:05
I was looking for a torque wrench of lower torque than before, but in other parts merchants there is only inventory in the wholesaler, it took about 5 days to order, but here it is in stock so if necessary the next day I arrived so very much, I like it. TONE Preset type "click" does not accumulate!
This review is about item#05848604.
It is used for the tightening work of the wheel nut of the car again.
5
From Japan
On 2014-04-25 13:05:45
It is easy to understand at a glance how much torque it is tightening.
This review is about item#05848622.