Buy more than* S$200* and get FREE SHIPPING

  • Presetting shape torque wrench (direct set type)
  • Presetting shape torque wrench (direct set type)
  • Presetting shape torque wrench (direct set type)
  • Presetting shape torque wrench (direct set type)

Presetting shape torque wrench (direct set type) T3MN100

4.00 (3)
Item.#
05848613
Mfr.#
T3MN100
Package Qty.
1PC
Ship pack of
1
319.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Capacity Range Minimum to Maximum (N, m)
20 - 100
Square Drive Insertion Angle (mm)
9.5
Weight (kg)
0.79
Thickness (mm)
32.8
TRUSCO Part Number
239-7412
Application 2
The other variety of torque and fastening uniform factory, plant, piping, etc.,
Maximum Torque: Arm Strength (N)
335
1 Scale (N ,m)
1
Overall Length (mm)
387
Width (mm)
36
Display Units
N/m
Purpose
Vehicle maintenance around the engine ,torque management Maintenance of the various machines, Assembly and adjustment
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Close the lid of the Porikan
2
From Japan
On 2016-02-05 15:31:09
Because it does not sound to end tightening is somewhat dissatisfied. Purchase think that thing comes out sound.
This review is about item#05848604.
Car maintenance
5
From Japan
On 2015-02-05 10:47:05
Previously it than was looking for a torque wrench of low torque, there is no stock only to wholesalers in other parts dealer, but it took about five days to order, the next day when needed so are stock is here since the arrival very much, I like it. I do not collect the feel "click" of TONE preset shape!
This review is about item#05848604.
Used car wheel nut Retighten work.
5
From Japan
On 2014-04-25 13:05:45
Now how much easy to do at a glance know is tightened to a torque of.
This review is about item#05848622.