Buy more than* S$200* and get FREE SHIPPING

  • Lever Block L Type
  • Lever Block L Type
  • Lever Block L Type

Lever Block L Type LX005

by Kito
4.17 (6)
Item.#
05848647
Mfr.#
LX005
Package Qty.
1PC
Ship pack of
1
279.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Test load value is "test load of the performance test" which is stipulated in JIS B8819, and is numerical value of the test load.Is not a force that can be applied in practice.
Dimensions a (mm)
99
Weight (kg)
2.6 (For standard lifting)
TRUSCO Part Number
242-5793
Dimensions s (mm)
35.5
Lever Length (mm)
180
Load Chain Wire Diameter (mm) x Number of Falls
4.3x1
Packing Weight (kg)
2.8
Operating Load (kg)
750
Force Applied to Hand (N) [kg]
310[31]
Purpose
The load tightening, tension and hoist lowering, fixing and the alignment, to be warped and take, draw.
Dimensions g (mm)
24.5
Standard Pumping Capability (m)
1.2
Rated Lifting Load (kg)
500
Dimensions b (mm)
93
Dimensions C (mm)
246
Dimensions e (mm)
67
Dimensions D (mm)
180
Dimension t (mm)
12
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2016-06-07 15:33:30
Very good.
This review is about item#05848647.
For steel assembly work
4
From Japan
On 2016-05-05 16:17:53
I am using it for high altitude work. If there is something as big as 500 kilos in size.
This review is about item#05848631.
Narrow place heavy construction work
5
From Japan
On 2014-04-14 15:44:05
It is small and very easy to use.
This review is about item#05848631.
Load tightening
1
From Japan
On 2013-09-27 20:07:39
Even if you change to N from the time of brand new, free is very hard to use, or you can not use it at all. There are several companies in the company, and other companies in the same industry also said the same opinion and not individual differences.
This review is about item#05848647.
Load tightening
5
From Japan
On 2013-04-01 18:16:09
Light and easy to use
This review is about item#05848647.
Equipment equipment (pump valve) installation pipe insertion (may be out of use ...)
5
From Japan
On 2009-04-20 14:13:49
It is lightweight and very easy to use. Removal work such as cast iron pipe etc. Removal of heavy pipe, installation of pump valve installation change PVC pipe adhesion can be used widely.
This review is about item#05848647.