Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Magnetic Screw-Holder

Magnetic Screw-Holder BSP-65

Item.#
05848656
Mfr.#
BSP-65
Package Qty.
1Set
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
It does not catch if head size of flat head screw is less than 7mm or round head screw is less than 8mm., It does not catch if head size of flat head screw is less than 7mm or round head screw is less than 8mm.
Description 2
Powerful magnets (3500 gauss) catches the bis with certainty and ensures stability to long screws .
Accessories
plus #2x65-mm bit 1pc
Body Weight (g)
32
TRUSCO Part Number
212-2375