Buy more than* S$200* and get FREE SHIPPING

  • Powerful Type Flexible Bit
  • Powerful Type Flexible Bit
  • Powerful Type Flexible Bit

Powerful Type Flexible Bit FBS-300

5.00 (3)
Item.#
05848665
Mfr.#
FBS-300
Package Qty.
1Set
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
At the time of work, because only the internal piano line transmits rotation, please work with while it has the flexible part outside securely., At the time of work, because only the internal piano line transmits rotation, please work with while it has the flexible part outside securely.
Axis (mm)
6.35
Weight (g)
246
TRUSCO Part Number
212-2618
Purpose
Please use it as support tool of charge and electric drivers., Please use it as support tool of charge and electric drivers.
Accessories
Plus #2x45mm dual-head bits
Overall Length (mm)
300
Maximum Torque (N m)
When fastening: 13.7 / when loosening: 15.7
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Removing screw of the cultivator
5
From Japan
On 2017-07-07 21:26:24
We are using screw removal to narrow places such as overhaul of tiller. Although it did not enter if it was a wrench or it was a trouble to turn a screw, it became very easy since the impact became usable. Durability looks good as well.
This review is about item#10076936.
Screw tightening, loosening
5
From Japan
On 2016-03-22 12:13:45
It is useful for work that does not afford to spare drills at narrow places, corners, and walls. I have enough strength, so I think I will purchase a little longer one next time.
This review is about item#10076936.
Vehicle maintenance
5
From Japan
On 2015-12-17 15:09:31
The hand reached the itchy place.
This review is about item#05848665.