Buy more than* S$200* and get FREE SHIPPING

  • Long Joint
  • Long Joint
  • Long Joint

Long Joint JL-300

3.00 (3)
Item.#
05848674
Mfr.#
JL-300
Package Qty.
1PC
Ship pack of
1
23.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Axis (mm)
6.35
Size
300
Accessories
Plus # 2 x 45 mm / double-head bit x 1
Weight (g)
140
Overall Length (mm)
300
Application
Sheet metal, light heaven, interior work,etc.Where you do not have access scaffolding without putting it together, Please use such a place you do not have to enter a narrow.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2014-08-20 21:53:43
Favorable
This review is about item#10077557.
The impact
1
From Japan
On 2012-08-18 06:42:15
Looking at the photos before you buy, but I purchased I think I can use to impact bit side is just off when removing from the case pipe use wearing a flap wheel does not stop into place only by inserting a bit for impact sisters because the part can not be determined in the photograph I think want description in a sentence let alone the included bit spent I think once to misunderstand something that socket also enter into place because it comes with a thing there is a groove for the impact spring-like ring to stop the bit at the moment is no longer available is to loose off
This review is about item#10077557.
Mainly small-diameter drilling
3
From Japan
On 2011-11-09 19:49:48
Very convenient product, but was broken earlier than I thought. Or strength-up of goods, I hope if you are able to either of price cuts
This review is about item#05848674.