Buy more than* S$200* and get FREE SHIPPING

  • Drill Attachment, "L GRIP PRO"
  • Drill Attachment,
  • Drill Attachment,

Drill Attachment, "L GRIP PRO" LG-5000

5.00 (1)
Item.#
05848683
Mfr.#
LG-5000
Package Qty.
1PC
Ship pack of
1
70.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Please Use the electromotive driver, as an auxiliary tool of the electric drill., Please Use the electromotive driver, as an auxiliary tool of the electric drill.
Maximum Speed (min-1[r. p.m])
2500
Weight (g)
400
Connection Diameter
(hexagon) 6.35
Caution
On the work, so use the hands use to the stability of the screw comes with bisupita.
Corner Hit Minimum Width (mm)
15mm/360degree direction control
Maximum Tolerance Torque (N m [kgf / m])
29.4
Material (Body)
Iron
Description 2
Ideal for vis installation removal work in tight spots and corners.
Accessories
# 2 x 45 mm bits, # 2 x 65 mm single-bit, 1pc Bispita
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Column drilling for electrical wiring on the wall wall
5
From Japan
On 2016-03-11 14:35:36
When reforming, opening corner wall board, drilling in a pillar and using electric wiring, but it is easy to use, it is very easy to use. In addition, maintenance of parts is substantial, too and can not be handled to work in a narrow place. I have three similar grips, but this is the easiest to use. I have been using it for about 2 years.
This review is about item#05848683.