Buy more than* S$200* and get FREE SHIPPING

  • Hybrid Screwdriver No.5300
  • Hybrid Screwdriver No.5300
  • Hybrid Screwdriver No.5300
  • Hybrid Screwdriver No.5300

Hybrid Screwdriver No.5300 NO5300

5.00 (1)
Item.#
05848735
Mfr.#
NO5300
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
(Hex)6.35
Blade Shape
-
Shaft Length (mm)
95
Overall Length (mm)
(The driver) 215, (bit) 100
Grip Diameter (phi mm)
31
Hexagon Opposite Side(mm)
(Hexagon holders) 12
Point Size
(-)6.1x0.9
Shaft Diameter (phi mm)
6.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Removing the screw secured to the aluminum frame and securing the screw
5
From Japan
On 2013-10-18 08:40:27
Up to now I have bought a penetrating driver for about 5 years, but this is done with only one budget It is satisfactory even with the bit attached to the standard but the bit is using Bessel This is the strongest combination This is the strongest combination of vessel High precision bit and this sun flag 5300 You can definitely get the screw even if you do not use impact Impact Somewhat satisfied with 10% off in monotail but it was the same as price at home center I am satisfied with the amount only by the point
This review is about item#05848735.