Buy more than* S$200* and get FREE SHIPPING

  • Interchangeable Screwdriver, “Hybrid Grip Driver”

Interchangeable Screwdriver, “Hybrid Grip Driver” NO5300

4.33 (3)
Item.#
05848744
Mfr.#
NO5300
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tip Size (#)
2
Grip Diameter (phi mm)
31
Hexagon Opposite Side(mm)
(Hexagon holders) 12
Point Size
(+)#2
Shaft Diameter (phi mm)
6.0
Outlet corner opposite side (mm)
(Hex)6.35
Blade Shape
+
Shaft Length (mm)
95
Overall Length (mm)
(The driver) 215, (bit) 100
TRUSCO Part Number
240-1398
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-11-02 11:01:11
You can store the tool box smoothly with a grip and a bit separated I am using three kinds of impact bits of 300 mm 150 mm for bits Grip is hard to slip and power comes in. It is very convenient.
This review is about item#5848744.
I have not used it yet
3
From Japan
On 2017-01-26 14:49:00
The grip is easy to grasp and firm. I wish I had a small + big + replacement.
This review is about item#5848744.
Hardware installation of fittings
5
From Japan
On 2012-03-29 21:36:34
Grip is easy to grip, very easy to use.
This review is about item#05848744.