Buy more than* S$200* and get FREE SHIPPING

  • SF Short Ratchet Set

SF Short Ratchet Set No.775

4.00 (2)
Item.#
05848814
Mfr.#
No.775
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
112
Head Thickness (mm)
(Without bits:)14.5, (when bit) 20
TRUSCO Part Number
212-2863
Accessories
(Bit) (+) (SS-14) # 1, # 2 (SS-24) (2 pieces), # 3 x (SS-34) (-)6.0mm(SS-64)
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Removing screws in narrow places
3
From Japan
On 2015-11-20 22:38:15
It is used to remove screws in a narrow place in the interior of the car. It was convenient, unexpected.
This review is about item#75208043.
Machine maintenance etc.
5
From Japan
On 2015-04-28 16:23:54
I am handy because I have a lot of work to put hands in narrow gaps.
This review is about item#05848814.