Buy more than* S$200* and get FREE SHIPPING

  • Super Magnet Catch
  • Super Magnet Catch
  • Super Magnet Catch
  • Super Magnet Catch
  • Super Magnet Catch
  • Super Magnet Catch

Super Magnet Catch No9750

4.83 (6)
Item.#
05848832
Mfr.#
No9750
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Weight (g)
202
Overall Length (mm)
600
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Chips, removal of metal dust
5
From Japan
On 2017-04-21 14:40:48
The flexible part is reasonably hard and easy to use. It is also good that the magnet is strong. I also entered a thin φ12 hole.
This review is about item#5848832.
Repair of heavy machinery
5
From Japan
On 2017-02-19 19:32:33
Very good making flexible part. Magnet is also strongly useful.
This review is about item#5848832.
Used for car maintenance
5
From Japan
On 2016-12-13 23:05:38
I bought it in conjunction with three claws of flexible catch. A magnet is very helpful.
This review is about item#5848832.
Car maintenance
5
From Japan
On 2015-10-13 18:03:49
Handles are easy to hold greatly. I think magnets are powerful enough, and flexible bars are also excellent just in length.
This review is about item#05848832.
work
5
From Japan
On 2015-09-09 16:16:37
Convenient if there is one
This review is about item#05848832.
When picking up parts that fell into a narrow place
4
From Japan
On 2013-04-22 01:23:22
I bought it because I lost my previously used one. The strength of the bending part is solid, it is just right to fold it at an arbitrary angle and use it. I think the power of the magnet is enough.
This review is about item#05848832.