Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Shield Glass Super Light YF-800
  • Shield Glass Super Light YF-800
  • Shield Glass Super Light YF-800

Shield Glass Super Light YF-800 YF-800L

4.62 (16)
Item.#
05852506
Mfr.#
YF-800L
Package Qty.
1Set
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
On the site where the big flying object and the flying object whose energy is strong occur, please do not use, On the site where the big flying object and the flying object whose energy is strong occur, please do not use
Material (lens)
PET
Set Contents
Frame with 1piece Shield 3sheets
Type
SEALED TYPE (L LENS)
TGK Product Number
941-87-03-30
Lens Size (mm)
Width: 252 x height: 195
Purpose
Prevents from dust and liquid entering into the eyes or face., Prevents from dust and liquid entering into the eyes or face.
Material (frame)
Polycarbonate
Specification
YF-800S AND YF-800L are common frame, both spares can be attached.
TRUSCO Part Number
297-0546
AS ONE Part Number
1-6215-01
Weight (g)
About 26
Customer Reviews
5 star 12
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.62
16 Customer Reviews
The reviews are automatic translation.
Woodworking, ironworking work
2
From Japan
On 2017-12-07 08:16:34
Because it is cheap protective eyeglasses, the lens is distorted and the eyes become tired, so the lens seems to be flat so I tried using this product, but the curved lens is unpleasant to bend the lens and connect it to the side. Another problem is how to use it, but it is hard to use too much to attach or detach frequently. After all, I am back to existing cheap protective glasses (laugh)
This review is about item#5852497.
Light working time
5
From Japan
On 2017-05-21 20:49:28
I use it instead of a safety glass during light work. It's good that it is very light.
This review is about item#5852497.
During machining
5
From Japan
On 2017-03-08 14:50:34
It is light, film type, there is no distortion at all, it is good that there are three attached films changed!
This review is about item#5852497.
Pollination work of agricultural work
5
From Japan
On 2017-01-21 17:58:30
Since the entire face is protected, it is extremely easy to use (especially when it is upwards, it is very good)
This review is about item#5852506.
Rust used during Keren use
5
From Japan
On 2016-03-07 12:04:12
Although it was using the disaster prevention side, it was heavy bulky, disturbing, high price and not very convenient, so it was Suguremono which clears all these things.
This review is about item#05852506.
Grinder work
4
From Japan
On 2016-01-11 19:34:27
Eyeglasses are less foggy, lightweight, and better to be replaced when scratched are better. I would like to purchase anything shielded from light if there is one.
This review is about item#05852497.
Used for mowing on the levee side
5
From Japan
On 2014-08-08 00:48:28
It is lighter than the sunglasses, and the nose part makes a gap in the shield and it can not steam, so how to sweat is quite different.
This review is about item#05852497.
Metal working operation
4
From Japan
On 2014-03-18 18:10:55
Treatment of light and good surface, you have to be careful. Higher nose paddle and better
This review is about item#05852506.
Indoor thunder work
5
From Japan
On 2014-03-14 15:12:22
The larger one of this product is very user-friendly. When using Thunder at the site, it protects eyes and face from sparks hit against walls.
This review is about item#05852506.
Medical facility
5
From Japan
On 2013-12-08 15:00:17
Although it is satisfactory, the place where the frame bends is fragile, so this time also purchased as a spare
This review is about item#05852497.