Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Leman Dry Filter

Leman Dry Filter M-105-3

5.00 (1)
Item.#
05852637
Mfr.#
M-105-3
Package Qty.
1PC
Ship pack of
1
479.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Solid Particles Removal (micrometer)
5
Weight (kg)
0.9
Working Pressure (MPa)
0.3 - 1
Operating Temperature Range (deg C)
5 - 60
Dimensions (Height H x Width W x Depth D) (mm)
210x103x45
Port Size (inch)
3/8
Peak Flow Rate (L/min)
750 (at the time of 0.7MPa)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used attached to machine tool
5
From Japan
On 2015-08-26 13:32:53
It was the skeleton type of the same manufacturer that I used before, but it seems to be safe to use because it is more compact and sturdier than it.
This review is about item#34892103.