Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Squeezer, Step Squeezer
  • Squeezer, Step Squeezer
  • Squeezer, Step Squeezer
  • Squeezer, Step Squeezer
  • Squeezer, Step Squeezer

Squeezer, Step Squeezer CE-438-000-0

5.00 (1)
Item.#
05852664
Mfr.#
CE-438-000-0
Package Qty.
1PC
Ship pack of
1
319.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (pedals)
Hard vinyl chloride
Storage Dimensions (mm)
About W385 x D465 x H350
Material (Roller)
Hard vinyl chloride
Weight (kg)
7
Dimensions (mm)
About W385 x D465 x H750
Material (Hose)
EPDM
Capacity (L)
16
Material
Body: polypropylene (recycled resin) main mechanism: Uni-chrome plated steel and black chromate
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I am using it for cleaning welfare facilities
5
From Japan
On 2017-08-14 09:54:00
Because the mop is throttled tightly and can be cleaned smoothly, the cleaning staff is also very pleased.
This review is about item#5852664.