Buy more than* S$200* and get FREE SHIPPING

  • DLC HSS Drill, DLCHD
  • DLC HSS Drill, DLCHD
  • DLC HSS Drill, DLCHD

DLC HSS Drill, DLCHD DLCHD 1.1

Item.#
05852786
Mfr.#
DLCHD 1.1
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
3
Point Angle (Degree)
135
Tolerance
h7
Flute Length l (mm)
14
Geometry of Drill Flank
Tsureki grinding
Overall Length L (mm)
50
Flute Length (mm)
14
Purpose
Alminum, aluminum alloys, aluminum alloy casting, aluminum alloy die-cast, copper alloys
Surface Processing
DLC Court
Shank Diameter (phi mm)
3
Material
HSS (high speed steel) HSS
Blade Diameter D (phi mm)
1.1
Helix Angle
High helix
Blade Diameter (phi mm)
1.1
Overall Length (mm)
50