Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • DLC HSS Drill, DLCHD
  • DLC HSS Drill, DLCHD
  • DLC HSS Drill, DLCHD

DLC HSS Drill, DLCHD DLCHD 1.4

Item.#
05852813
Mfr.#
DLCHD 1.4
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
3
Point Angle (Degree)
135
Tolerance
h7
Flute Length l (mm)
18
Geometry of Drill Flank
Tsureki grinding
Overall Length L (mm)
50
Flute Length (mm)
18
Purpose
Alminum, aluminum alloys, aluminum alloy casting, aluminum alloy die-cast, copper alloys
Surface Processing
DLC Court
Shank Diameter (phi mm)
3
Material
HSS (high speed steel) HSS
Blade Diameter D (phi mm)
1.4
Helix Angle
High helix
Blade Diameter (phi mm)
1.4
Overall Length (mm)
50