Buy more than* S$200* and get FREE SHIPPING

  • DLC high-speed twist drill

DLC high-speed twist drill DLCHD 2.0

Item.#
05852874
Mfr.#
DLCHD 2.0
Package Qty.
1PC
Ship pack of
1
7.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
3
Shank Diameter (phi mm)
3
Flute Length l (mm)
24
Geometry of Drill Flank
Surireki grinding
Surface Processing
DLC Court
Blade Diameter (phi mm)
2
Overall Length (mm)
56
Purpose
Alminum, aluminum alloys, aluminum alloy casting, aluminum alloy die-cast, copper alloys
Point Angle (Degree)
135
Tolerance
h7
Blade Diameter D (phi mm)
2
Helix Angle
High helix
Overall Length L (mm)
56
Flute Length (mm)
24
Material
HSS (high speed steel) HSS