Buy more than* S$200* and get FREE SHIPPING

  • DLC high-speed twist drill
  • DLC high-speed twist drill
  • DLC high-speed twist drill

DLC high-speed twist drill DLCHD 2.6

Item.#
05852935
Mfr.#
DLCHD 2.6
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-02-21
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
3
Shank Diameter (phi mm)
3
Blade Diameter D (phi mm)
2.6
Helix Angle
Strength twist
Overall Length L (mm)
64
Flute Length (mm)
30
Material
HSS (high speed steel) HSS
Point Angle (Degree)
135
Tolerance
h7
Geometry of Drill Flank
Surireki grinding
Surface Processing
DLC Court
Blade Diameter (phi mm)
2.6
Overall Length (mm)
64
Flute Length l (mm)
30