Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • DLC high-speed twist drill
  • DLC high-speed twist drill
  • DLC high-speed twist drill

DLC high-speed twist drill DLCHD 2.8

Item.#
05852953
Mfr.#
DLCHD 2.8
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
3
Shank Diameter (phi mm)
3
Blade Diameter (phi mm)
2.8
Overall Length (mm)
64
Flute Length l (mm)
33
Geometry of Drill Flank
Surireki grinding
Surface Processing
DLC Court
Purpose
Alminum, aluminum alloys, aluminum alloy casting, aluminum alloy die-cast, copper alloys
Point Angle (Degree)
135
Tolerance
h7
Flute Length (mm)
33
Material
HSS (high speed steel) HSS
Blade Diameter D (phi mm)
2.8
Helix Angle
High helix
Overall Length L (mm)
64