Buy more than* S$200* and get FREE SHIPPING

  • DLC HSS drill
  • DLC HSS drill
  • DLC HSS drill

DLC HSS drill DLCHD 3

5.00 (1)
Item.#
05852971
Mfr.#
DLCHD 3
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
Alminum, aluminum alloys, aluminum alloy casting, aluminum alloy die-cast, copper alloys
Tolerance
h7
Overall Length (mm)
64
Material
High-speed-steel (HSS)
Blade Diameter D (phi mm)
3
Helix Angle
Torsion strength
Overall Length L (mm)
64
Shank Diameter (phi mm)
3
Point Angle (Degree)
135
Flute Length (mm)
33
Flute Length l (mm)
33
Shank Diameter d (phi mm)
3
Geometry of Drill Flank
Three rake grinding
Surface Processing
DLC coating
Blade Diameter (phi mm)
3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is different from ordinary steel
5
From Japan
On 2017-02-20 13:08:30
Aluminum stopped attaching much to the teeth of the drill. If possible, I want something with a longer groove length.
This review is about item#5852971.