Buy more than* S$200* and get FREE SHIPPING

  • DLC HSS drill
  • DLC HSS drill
  • DLC HSS drill

DLC HSS drill DLCHD 3.1

5.00 (1)
Item.#
05852987
Mfr.#
DLCHD 3.1
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Purpose
Alminum, aluminum alloys, aluminum alloy casting, aluminum alloy die-cast, copper alloys
Tolerance
h7
Flute Length l (mm)
36
Shank Diameter d (phi mm)
4
Geometry of Drill Flank
Surireki grinding
Surface Processing
DLC Court
Blade Diameter (phi mm)
3.1
Flute Length (mm)
36
Point Angle (Degree)
135
Overall Length (mm)
71
Material
HSS (high speed steel) HSS
Blade Diameter D (phi mm)
3.1
Helix Angle
High helix
Overall Length L (mm)
71
Shank Diameter (phi mm)
4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is different from ordinary steel
5
From Japan
On 2017-02-20 13:08:30
Aluminum stopped attaching much to the teeth of the drill. If possible, I want something with a longer groove length.
This review is about item#5852971.