Buy more than* S$200* and get FREE SHIPPING

  • DLC HSS drill
  • DLC HSS drill
  • DLC HSS drill

DLC HSS drill DLCHD 3.3

Item.#
05853005
Mfr.#
DLCHD 3.3
Package Qty.
1PC
Ship pack of
1
8.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Alminum, aluminum alloys, aluminum alloy casting, aluminum alloy die-cast, copper alloys
Tolerance
h7
Surface Processing
DLC coating
Blade Diameter (phi mm)
3.3
Flute Length (mm)
36
Flute Length l (mm)
36
Shank Diameter d (phi mm)
4
Geometry of Drill Flank
Three rake grinding
Point Angle (Degree)
135
Helix Angle
Torsion strength
Overall Length L (mm)
71
Shank Diameter (phi mm)
4
Overall Length (mm)
71
Material
High-speed-steel (HSS)
Blade Diameter D (phi mm)
3.3