Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • DLC HSS drill
  • DLC HSS drill
  • DLC HSS drill

DLC HSS drill DLCHD 3.6

5.00 (1)
Item.#
05853032
Mfr.#
DLCHD 3.6
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Purpose
Alminum, aluminum alloys, aluminum alloy casting, aluminum alloy die-cast, copper alloys
Tolerance
h7
Surface Processing
DLC Court
Blade Diameter (phi mm)
3.6
Flute Length (mm)
39
Flute Length l (mm)
39
Shank Diameter d (phi mm)
4
Geometry of Drill Flank
Surireki grinding
Point Angle (Degree)
135
Helix Angle
High helix
Overall Length L (mm)
71
Shank Diameter (phi mm)
4
Overall Length (mm)
71
Material
HSS (high speed steel) HSS
Blade Diameter D (phi mm)
3.6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is different from ordinary steel
5
From Japan
On 2017-02-20 13:08:30
Aluminum stopped attaching much to the teeth of the drill. If possible, I want something with a longer groove length.
This review is about item#5852971.