Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • DLC HSS drill
  • DLC HSS drill
  • DLC HSS drill

DLC HSS drill DLCHD 4.4

5.00 (1)
Item.#
05853111
Mfr.#
DLCHD 4.4
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Purpose
Alminum, aluminum alloys, aluminum alloy casting, aluminum alloy die-cast, copper alloys
Tolerance
h7
Helix Angle
High helix
Overall Length L (mm)
89
Shank Diameter (phi mm)
6
Overall Length (mm)
89
Material
HSS (high speed steel) HSS
Blade Diameter D (phi mm)
4.4
Point Angle (Degree)
135
Geometry of Drill Flank
Surireki grinding
Surface Processing
DLC Court
Blade Diameter (phi mm)
4.4
Flute Length (mm)
47
Flute Length l (mm)
47
Shank Diameter d (phi mm)
6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Floating craft
5
From Japan
On 2013-01-18 18:40:52
Although it is an individual, fishing has become a hobby so I started to create my own lifting, it is 20 years. I was particularly concerned about lead drilling. I bought a drill for various purposes at the center of the gym, but it is not useful at all, because lead seems to be weak and soft to heat, the hole becomes bigger as it is repeated many times, but the drill also gets hot and it gets hot for the next work I can not move. And if you blurred your friends who worked at a precision factory, try using this drill and try it out, it looks like a lie and the cut is also beautiful, the cutting edge does not stick to the blade and it looks like a spring I went out to. I felt that it was a wonderful drill. And I searched for this site to get more. Thank you, Mr. Monotaro. And nachi drill a million years old.
This review is about item#05853075.